Apply to be a TradeMaster!
Main product image of Type H Hollow 60-Degree Oil Nozzle (1.00 GPH)
Magnifying glass
Hover image to zoom

Type H Hollow 60-Degree Oil Nozzle (1.00 GPH)

SKU:
030G6120
Rating:
(0)
Q&A:
(0)
Type H Hollow 60-Degree Oil Nozzle (1.00 GPH)
Magnifying glass
Hover image to zoom
$8.21 each
BOX UP & SAVE 10%
$88.32 box of 12
$7.36 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
60°
Product Highlight: Material
Stainless Steel

Description

–
Type H Hollow 60-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (1.00 GPH)

Specs

–
Gallons Per Hour:

1.00

Spray Pattern:

H

Type:

Hollow Cone

Angle:

60°

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
1.00
H
Hollow Cone
60°
Stainless Steel
1.00
A
Hollow Cone
60°
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy