Apply to be a TradeMaster!
Main product image of 1-1/2" White P-Trap w/ Threaded PVC Adapter and Reversible J-Bend
Magnifying glass
Hover image to zoom

1-1/2" White P-Trap w/ Threaded PVC Adapter and Reversible J-Bend

Brand:
Dearborn
SKU:
P9703BG
Rating:
(0)
Q&A:
(0)
1-1/2" White P-Trap w/ Threaded PVC Adapter and Reversible J-Bend
Magnifying glass
Hover image to zoom
$2.56 each
BOX UP & SAVE 18%
$105.50 box of 50
$2.11 each
In Stock
In Stock
Get 934 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Plastic
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
PVC

Description

–
1-1/2" Tubular P-Traps with Threaded Adapter are manufactured of polypropylene plastic with PVC or ABS adapter. This P-Trap features a reversible J-bend giving more length for lower waste outlets. Dearborn is known for providing superior quality plumbing products designed with the plumber in mind.

Product Features
  • Plastic Tubular P-Trap with Threaded Adapter and Reversible J-Bend
  • Plastic Tubular Quarter Bend
  • Plastic Tubular J-Bend
  • Schedule 40 Threaded Adapter
  • (3) Slip Joint Nuts
  • (1) 1-1/2" Washer
  • (1) 1-1/4" x 1-1/2" Reducing Washer

Specs

–
Size:

1-1/2"

Material:

Plastic

Connection Type:

Threaded

Product Type:

P-Trap

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Slip Joint True Blue Washer
SKU: 7207
Dearborn
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy