Apply to be a TradeMaster!
Main product image of 1-1/2" PVC P-Trap
Magnifying glass
Hover image to zoom

1-1/2" PVC P-Trap

SKU:
P37002
Rating:
(12)
Q&A:
(0)
1-1/2" PVC P-Trap
Magnifying glass
Hover image to zoom
$2.83 each
In Stock
In Stock
Get 413 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Finish
PVC

Description

–
This 1-1/2" PVC P-Trap is manufactured by Jones Stephens.

Specs

–
Material:

PVC

Size:

1-1/2"

Application:

Plumbing

Product Type:

P-Trap

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 12 reviews
73% would recommend this product
3.67
out of 12 Reviews
73% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

These Traps Don't Leak if you install them correctly!!!!

Joe left a bad review of these traps and he is correct they leaked when he installed them. The thing is with this style you HAVE TO PUT A BLUE TEFLON WASHER, which is included, on the flat ring of the trap arm at the connection point before tightening the nut to join the two pieces. Once you do that the seal is made and there are no more leaks. These traps work just fine you just have to install them correctly.
VS

Most Liked Negative Review

They leak

So i purchased 6 if these traps, normally i do not order these, but i hit thecwrong buttom, supply house did say they wouod exchange them but fir almost $7 in Loss its nit worth my time to go to ups, so i just tossed out the last 4 i had, i used 2 if these both leaked, this style here does not have the beveled end, the end on these is flat, and they leak like crazy, i did go and buy the normal beveled style, this littoe mess up for ne cost me 2 call backs,
Showing 1-10 of 12 reviews

MY GO TO TRAP

These traps work great when installed properly.. THE BLUE SEAL WHEN INSTALLED CORRECTLY IS VERY ACCOMODATING
Joe the plumber
Strasburg, PA
7 months ago
Was this review helpful to you?

Don't leak, they're great.

I've installed dozens of these without any issues. If they leak you installed them wrong.
Deetheremodeler
Ogden Utah
2 years ago
Was this review helpful to you?

They Work

I Have Installed About 45 Of Them And Have Not Thrown Any Of Them Across The Kitchen Or Bathroom… Sometimes We Will Rob A Bag For The Ferrules, But Even At This Price Point, The Ferrules And Nuts Are A Better Deal Than Buying Them Elsewhere.
Wonkey Donkey
Indiana
2 years ago
Was this review helpful to you?

I ordered 2 and they both leaked.

Definitely knew the price was top gopd to be true
JayJay
Buffalo NY
2 years ago
Was this review helpful to you?

Good price

Good PVC P-trap for a good price.
Todd
Antelope, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaked ( probably a bad batch )

Pertaining to chads comment.. i own a plumbing company in 3 states, 23 years experience i hold a master plumbing license in 3 states I know all about the blue washer that goes on the end to seal it, your not talking to a rookie here or some DIY guy. the ones i installed leaked even with that blue seal on the flat area, i probably got a bad batch. But in any case i am sticking with the regular style that have a proven tract recorded for years and years and years,
JJJ
PA
7 years ago
Was this review helpful to you?

These Traps Don't Leak if you install them correctly!!!!

Joe left a bad review of these traps and he is correct they leaked when he installed them. The thing is with this style you HAVE TO PUT A BLUE TEFLON WASHER, which is included, on the flat ring of the trap arm at the connection point before tightening the nut to join the two pieces. Once you do that the seal is made and there are no more leaks. These traps work just fine you just have to install them correctly.
Chad
Goldendale, WA
7 years ago
Was this review helpful to you?

Awesome product and great price

Much better quality than Home depot and 3 times cheaper
Hristo
Chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They leak

So i purchased 6 if these traps, normally i do not order these, but i hit thecwrong buttom, supply house did say they wouod exchange them but fir almost $7 in Loss its nit worth my time to go to ups, so i just tossed out the last 4 i had, i used 2 if these both leaked, this style here does not have the beveled end, the end on these is flat, and they leak like crazy, i did go and buy the normal beveled style, this littoe mess up for ne cost me 2 call backs,
Joe
Pittsburgh pa
8 years ago
Was this review helpful to you?

Leak

I purchased 6 of these and installed 2 both leaked luckily i had 2 of the lther brand on hand, the arm part that goes from u trap to your drain hasa flat seal at end that ties into the teap itself which dies not seal properly, the other style has a bevel type seal whuch always sesls, i have more of these left that im tossing ,
Joe
Pittsburgh pa
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy