Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Double Slip Connector (2" Length)
Magnifying glass
Hover image to zoom

1-1/2" PVC Double Slip Connector (2" Length)

Brand:
Dearborn
SKU:
P9793D
Rating:
(0)
Q&A:
(0)
1-1/2" PVC Double Slip Connector (2" Length)
Magnifying glass
Hover image to zoom
$2.77 each
BOX UP & SAVE 17%
$57.75 box of 25
$2.31 each
In Stock
In Stock
Get 61 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC, Polypropylene
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Color
White
Product Highlight: Length (Inches)
2" Length

Description

–
Overview Dearborn Elbows & Connectors are manufactured from PVC for durability in tubular drain applications.

Product Features
  • White PVC
  • Easy installation
Product Specifications
  • Weight: 0.1 lb
  • Material: Polypropylene
  • Connection Type: Slip Joint
  • Nut Material: Polypropylene
  • Color: White
  • Brand: Dearborn
  • Pipe Size: 1.5"
  • Product Type: Elbows & Connectors

Specs

–
Product Type:

Connector

Material:

PVC

Polypropylene

Connection Type:

Slip-Joint

Color:

White

Size:

1-1/2"

Length (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 1-1/2" 45° Double Slip Joint Elbow - White
SKU: P9665
Dearborn
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy