Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Slip Joint Tee
Magnifying glass
Hover image to zoom

1-1/2" PVC Slip Joint Tee

Brand:
Bluefin
SKU:
TPVT150SJ
Rating:
(2)
Q&A:
(0)
1-1/2" PVC Slip Joint Tee
Magnifying glass
Hover image to zoom
$1.53 each
BOX UP & SAVE 10%
$34.25 box of 25
$1.37 each
In Stock
In Stock
Get 275 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Finish
PVC

Description

–
1-1/2" PVC Slip Joint Tee (White)

Specs

–
Material:

PVC

Size:

1-1/2"

Type:

Tee

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Material
Size
Type
CURRENT ITEM
Product Image of 1-1/2" PVC Slip Joint Tee
1-1/2" PVC Slip Joint Tee
SKU: TPVT150SJ
(2)
PVC
1-1/2"
Tee

You May Also Need

1-1/2" x 16" PVC Slip Joint Extension Tube
SKU: TPV3150-16DSJ
Bluefin

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would NOT buy this product again.

Advertised as PVC, Came as Polystyrene.
Ragnar
NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice fit

These fittings are nice to have on hand and the heavy gauge is a plus.
Maintenance
Jericho vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy