Apply to be a TradeMaster!
Main product image of 1-1/2" 90 Degree Slip Joint Elbow
Magnifying glass
Hover image to zoom

1-1/2" 90 Degree Slip Joint Elbow

Brand:
Dearborn
SKU:
P9675
Rating:
(1)
Q&A:
(0)
1-1/2" 90 Degree Slip Joint Elbow
Magnifying glass
Hover image to zoom
$2.43 each
BOX UP & SAVE 15%
$51.75 box of 25
$2.07 each
In Stock
In Stock
Get 139 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene, PVC
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Color
White

Description

–
Overview Dearborn 90 Degree Slip Joint Elbows are easy-to-install, white polypropylene plastic elbows for tubular drain applications.

Product Specifications
  • 90-degree bend
  • Weight: 0.1 LB
  • Color: White
  • Material: Polypropylene
  • Brand: Dearborn
  • Pipe Size: 1.5 in.
  • Product Type: Slip Joint Connections
  • Connection Type: Slip Joint
  • Nut Material: Polypropylene

Specs

–
Product Type:

Connector

Type:

Elbow

Material:

Polypropylene

PVC

Connection Type:

Slip-Joint

Color:

White

Pipe Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

1-1/2" PVC Double Slip Connector (2" Length)
SKU: P9793D
Dearborn

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I love to buy again

Great customer service, pricing and fast shipping. I love to shop due to best price and inventory.
Mian
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy