Apply to be a TradeMaster!
Main product image of Type A Hollow 45° Brass Oil Nozzle (1.50 GPH)
Magnifying glass
Hover image to zoom

Type A Hollow 45° Brass Oil Nozzle (1.50 GPH)

Brand:
Delavan
SKU:
DVA15045
Rating:
(0)
Q&A:
(0)
Type A Hollow 45° Brass Oil Nozzle (1.50 GPH)
Magnifying glass
Hover image to zoom
$9.16 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Brass

Description

–
Type H nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion.

Specs

–
Spray Pattern:

A

Gallons Per Hour:

1.50

Type:

Hollow Cone

Angle:

80°

Material:

Brass

Application:

Replacement Part

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Spray Pattern
Gallons Per Hour
Type
Angle
Material
CURRENT ITEM
Product Image of Type A Hollow 45° Brass Oil Nozzle (1.50 GPH)
Type A Hollow 45° Brass Oil Nozzle (1.50 GPH)
SKU: DVA15045
A
1.50
Hollow Cone
80°
Brass
H
1.50
Hollow Cone
45°
Stainless Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy