Shop Klein Tools Limited Time Promotion
Main product image of Classic Centerset Two Handle Laundry Faucet w/ Hose Thread, 2131LF
Magnifying glass
Hover image to zoom

Classic Centerset Two Handle Laundry Faucet w/ Hose Thread, 2131LF

Brand:
Delta
SKU:
2131LF
Rating:
(5)
Q&A:
(0)
Classic Centerset Two Handle Laundry Faucet w/ Hose Thread, 2131LF
Magnifying glass
Hover image to zoom
$70.64 each
In Stock
In Stock
Get 28 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

–
Classic Two Handle Laundry Faucet

Features:
  • Easy-to-operate blade handles
  • Complete with hose thread for easy hook-up
  • Solid brass construction ensures quality and reliability
  • Spout swings 360º for added convenience
  • Two handle deck faucets for exposed mounting on two or three hole sinks.
  • Solid brass cast body.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Type:

Manual

Number of Holes:

2

3

Finish:

Chrome

Application:

Laundry

Color:

Chrome

Faucet Holes:

2 or 3

Valve Type:

Washerless

Flow Rate:

2.2 GPM

Handles Included:

Yes

Number of Handles:

2

Sidespray:

No

Soap Dispenser:

No

Pullout Spray:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again.

Is this product in a farm shop and so far it stands up to the abuse
Matt
Hampton mn
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Laundry Sink Faucet

Nice faucet with amazing flow. With handles in wide open position, flow rate was 4.2 GPM; stream was very wide with a lot of splash. I put an aerator on the spigot which reduced flow to 1.1 GPM, narrowed the stream and eliminated the excess splash - this is working well for me.
Ed
Northern Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

The product was an exact match of what I needed. It fitted perfectly.
JB
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Has a quality feel to it

This Faucet fits my needs with a Hose thread. Could not find a product that fit my needs at local plumbing supply stores. Supply house had it, the shipping was reasonably priced with incredible delivery 1 day!!
Bville227
Howell Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Mounted this in one of our custodial laundry tubs. Fits and functions perfectly!
Larry the Conservative
Midland, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy