| Installation Type: | Clamp-On |
|---|---|
| Valve Type: | Compression |
| Connection Type: | IPS / NPT Sweat |
| Finish: | Rough Brass |
| Approvals: | ADA / ICC A117.1 |
| Handle Style: | Lever |
| Material: | Brass |
| Product Type: | Laundry / Utility Faucet |
| ADA: | Yes |
| Flow Rate (GPM): | 2.2 |
| Type: | Manual |
| Series: | Classics |
| Application: | Laundry |
| Connection Size: | 1/2" |
| Number of Handles: | 2 |
Hi KB! This is assembled in America.