Apply to be a TradeMaster!
Main product image of Ashlyn Two Handle Widespread Bathroom Faucet (Matte Black), 3564-BLMPU-DST
Magnifying glass
Hover image to zoom

Ashlyn Two Handle Widespread Bathroom Faucet (Matte Black), 3564-BLMPU-DST

Brand:
Delta
SKU:
3564-BLMPU-DST
Rating:
(0)
Q&A:
(0)
Ashlyn Two Handle Widespread Bathroom Faucet (Matte Black), 3564-BLMPU-DST
Magnifying glass
Hover image to zoom
$419.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black

Description

–
The sleek, angular lines and soft edges of the Ashlyn bath collection create a modern appeal at an attractive price. Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Installation is easier than ever with the EZ Anchor mounting assembly. Secure the faucet from above with no need to go below the deck. Mounts the faucet tightly to the deck, helping prevent the faucet from loosening over time. Easily installs on decks up to 2-1/2 In. thick, like granite or quartz. Whether you're a first timer just learning how to install a faucet or a seasoned installation professional who's done it a dozen times, save your back and your knees with the EZ Anchor mounting assembly. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • EZ Anchor mounting makes installation a breeze
  • Includes matching finish metal pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Fits 3-hole 4.5-16 inch installations
  • Rigid spout does not swivel
  • Lifetime limited warranty covers parts and finish defects

Specs

–
Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Application:

Residential

Flow Rate (GPM):

1.2

Approvals:

Lead Free

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Handle Style:

Lever

Number of Holes:

3

Finish Family:

Matte Black

Connection Type:

Compression

Series:

Ashlyn

Drain Type:

Push Pop-Up / Clicker

Connection Size:

3/8"

ADA:

Yes

Max Deck Thickness:

2.5"

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Type:

Manual

Faucet Configuration:

Widespread

Finish:

Matte Black

Number of Handles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy