Shop Resideo Sale
Main product image of Ashlyn Two Handle Widespread Bathroom Faucet with EZ Anchor (Chrome, DST), 3564-MPU-DST
Magnifying glass
Hover image to zoom

Ashlyn Two Handle Widespread Bathroom Faucet with EZ Anchor (Chrome, DST), 3564-MPU-DST

Brand:
Delta
SKU:
3564-MPU-DST
Rating:
(0)
Q&A:
(0)
Ashlyn Two Handle Widespread Bathroom Faucet with EZ Anchor (Chrome, DST), 3564-MPU-DST
Magnifying glass
Hover image to zoom
$309.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
Ashlyn Two Handle Widespread Bathroom Faucet with EZ Anchor (Chrome, DST)

Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Installation is easier than ever with the EZ Anchor mounting assembly. Secure the faucet from above with no need to go below the deck. Mounts the faucet tightly to the deck, helping prevent the faucet from loosening over time. Easily installs on decks up to 2-1/2 In. thick, like granite or quartz. Whether you're a first timer just learning how to install a faucet or a seasoned installation professional who's done it a dozen times, save your back and your knees with the EZ Anchor mounting assembly. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • EZ Anchor mounting makes installation a breeze
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 6-16 in. installation
  • EZ Anchor
  • DIAMOND Seal Technology
  • Rigid spout

Standard Specifications:
  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Spout Height: 5-1/4"
  • Spout Length: 5-1/8"
  • Fittings Type: 3/8" compression fittings
  • Drain Type: Metal pop-up
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Three hole mount
  • Diamond coated ceramic cartridge
  • 3/8" O.D. straight, staggered PEX supply lines
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

ADA / ICC A117.1

Lead Free

Drain Type:

Push Pop-Up / Clicker

Connection Type:

Compression

Flow Rate (GPM):

1.2

Faucet Configuration:

Widespread

ADA:

Yes

Max Deck Thickness:

2.5"

Connection Size:

3/8"

Series:

Ashlyn

Handle Style:

Lever

Finish:

Chrome

Warranty:

Limited Lifetime

Application:

Residential

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Number of Holes:

3

Installation Type:

Deck Mount

Type:

Manual

Valve Type:

Ceramic Disc

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy