Apply to be a TradeMaster!
Main product image of Ashlyn 2 Handle Widespread Bathroom Faucet w/ EZ Anchor (Venetian Bronze), 3564-RBMPU-DST
Magnifying glass
Hover image to zoom

Ashlyn 2 Handle Widespread Bathroom Faucet w/ EZ Anchor (Venetian Bronze), 3564-RBMPU-DST

Brand:
Delta
SKU:
3564-RBMPU-DST
Rating:
(0)
Q&A:
(0)
Ashlyn 2 Handle Widespread Bathroom Faucet w/ EZ Anchor (Venetian Bronze), 3564-RBMPU-DST
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Venetian Bronze
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Installation is easier than ever with the EZ Anchor mounting assembly. Secure the faucet from above with no need to go below the deck. Mounts the faucet tightly to the deck, helping prevent the faucet from loosening over time. Easily installs on decks up to 2-1/2 In. thick, like granite or quartz. Whether you're a first timer just learning how to install a faucet or a seasoned installation professional who's done it a dozen times, save your back and your knees with the EZ Anchor mounting assembly. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • EZ Anchor mounting makes installation a breeze
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Fits 3-hole 4.5-16 inch installations
  • Rigid spout

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

Type:

Manual

Handle Style:

Lever

Application:

Residential

ADA:

Yes

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Drain Type:

Push Pop-Up / Clicker

Finish Family:

Bronze

Number of Holes:

3

Flow Rate (GPM):

1.2

Series:

Ashlyn

Valve Type:

Ceramic Disc

Finish:

Venetian Bronze

Max Deck Thickness:

2.5"

Faucet Configuration:

Widespread

Installation Type:

Deck Mount

Number of Handles:

2

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy