Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Bathroom Faucet (Chrome), 597LF-MPU
Magnifying glass
Hover image to zoom

Cassidy Single Handle Bathroom Faucet (Chrome), 597LF-MPU

Brand:
Delta
SKU:
597LF-MPU
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Bathroom Faucet (Chrome), 597LF-MPU
Magnifying glass
Hover image to zoom
$319.00 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Finish: 
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome

Description

–
Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP72711 sold separately)
  • Optional 5-27/32 in. deck plate available for 3-hole installation (effective after 3/6/20 manufacture date)
  • Includes matching finish Includes matching finish metal pop-up drain assembly drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Solid brass fabricated body

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Material:

Brass

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Handle Style:

Lever

Type:

Manual

Number of Holes:

1

3

Flow Rate (GPM):

1.2

Number of Handles:

1

Max Deck Thickness:

2.88"

Connection Type:

Compression

Application:

Residential

Series:

Cassidy

Finish:

Chrome

Warranty:

Limited Lifetime

Drain Type:

Push Pop-Up / Clicker

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy