Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Bathroom Faucet (Polished Nickel), 597LF-PNMPU
Magnifying glass
Hover image to zoom

Cassidy Single Handle Bathroom Faucet (Polished Nickel), 597LF-PNMPU

Brand:
Delta
SKU:
597LF-PNMPU
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Bathroom Faucet (Polished Nickel), 597LF-PNMPU
Magnifying glass
Hover image to zoom
$439.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Nickel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP72711PN sold separately)
  • Optional 5-27/32 in. deck plate available for 3-hole installation (effective after 3/6/20 manufacture date)
  • Includes matching finish Includes matching finish metal pop-up drain assembly drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Solid brass fabricated body

Specs

–
Max Deck Thickness:

2.88"

Approvals:

Lead Free

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Material:

Brass

Faucet Configuration:

Single Hole

Drain Type:

Push Pop-Up / Clicker

Number of Handles:

1

Product Type:

Bathroom Faucet

Finish Family:

Polished Nickel

Application:

Residential

Installation Type:

Deck Mount

Connection Type:

Compression

Handle Style:

Lever

Series:

Cassidy

Number of Holes:

1

3

Finish:

Polished Nickel

Warranty:

Limited Lifetime

ADA:

Yes

Type:

Manual

Flow Rate (GPM):

1.2

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy