Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Bathroom Faucet (Stainless), 597LF-SSMPU
Magnifying glass
Hover image to zoom

Cassidy Single Handle Bathroom Faucet (Stainless), 597LF-SSMPU

Brand:
Delta
SKU:
597LF-SSMPU
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Bathroom Faucet (Stainless), 597LF-SSMPU
Magnifying glass
Hover image to zoom
$439.00 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–
The Cassidy single hole bathroom faucet installs on the deck in 1-hole or 3-hole applications with an optional escutcheon. It has a 1.2 gpm maximum flow rate at 60 psi, a solid brass body, and includes a metal push pop-up drain assembly.
  • 1.2 gpm maximum flow rate at 60 psi
  • Deck mount single hole riser model
  • Installs in 1-hole or 3-hole applications with optional escutcheon not included
  • Spout reach: 5.38 in.
  • Maximum deck thickness: 2.88 in.
  • Includes metal drain with push pop-up fitting
  • 1/4 in. O.D. straight, staggered PEX supply lines
  • 3/8 in. compression fitting connections

Specs

–
Product Type:

Bathroom Faucet

Application:

Residential

Approvals:

NSF/ANSI 61

WaterSense

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Number of Holes:

1

3

Connection Type:

Compression

Finish Family:

Stainless Steel

Warranty:

Limited Lifetime

Connection Size:

3/8"

Finish:

Stainless Steel

Series:

Cassidy

Max Deck Thickness:

2.88"

Number of Handles:

1

Material:

Brass

Flow Rate (GPM):

1.2

Type:

Manual

Handle Style:

Lever

Installation Type:

Deck Mount

Drain Type:

Push Pop-Up / Clicker

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy