Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Bathroom Faucet (Venetian Bronze), 597LF-RBMPU
Magnifying glass
Hover image to zoom

Cassidy Single Handle Bathroom Faucet (Venetian Bronze), 597LF-RBMPU

Brand:
Delta
SKU:
597LF-RBMPU
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Bathroom Faucet (Venetian Bronze), 597LF-RBMPU
Magnifying glass
Hover image to zoom
$479.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Finish: 
Venetian Bronze
Champagne BronzeChromePolished NickelStainless SteelVenetian Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Venetian Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP72711RB sold separately)
  • Optional 5-27/32 in. deck plate available for 3-hole installation (effective after 3/6/20 manufacture date)
  • Includes matching finish Includes matching finish metal pop-up drain assembly drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Solid brass fabricated body

Specs

–
Product Type:

Bathroom Faucet

Number of Handles:

1

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

Lead Free

NSF/ANSI 61

Installation Type:

Deck Mount

Connection Type:

Compression

Type:

Manual

Finish:

Venetian Bronze

Max Deck Thickness:

2.88"

Number of Holes:

1

3

Faucet Configuration:

Single Hole

ADA:

Yes

Application:

Residential

Flow Rate (GPM):

1.2

Handle Style:

Lever

Drain Type:

Push Pop-Up / Clicker

Warranty:

Limited Lifetime

Finish Family:

Bronze

Series:

Cassidy

Connection Size:

3/8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy