Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Vessel Bathroom Faucet (Matte Black), 759-BL-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Vessel Bathroom Faucet (Matte Black), 759-BL-DST

Brand:
Delta
SKU:
759-BL-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Vessel Bathroom Faucet (Matte Black), 759-BL-DST
Magnifying glass
Hover image to zoom

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
The Trinsic single hole bathroom faucet installs on the deck for vessel sink applications and uses one handle for manual operation. It has a 1.2 gpm maximum flow rate at 60 psi, a 3/8 in. compression connection, and a ceramic disc valve design.
  • 1.2 gpm maximum flow rate at 60 psi
  • Single hole deck-mount installation
  • Single handle with rigid spout
  • Diamond coated ceramic cartridge
  • Integrated 1/4 in. O.D. straight, staggered PEX supply lines
  • 3/8 in. compression fittings
  • Maximum deck thickness: 3 in.
  • Drain sold separately

Specs

–
Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Finish Family:

Matte Black

Installation Type:

Deck Mount

Connection Type:

Compression

Max Deck Thickness:

3"

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Number of Holes:

1

Type:

Manual

Series:

Trinsic

Connection Size:

3/8"

Drain Type:

No Drain

Handle Style:

Lever

Product Type:

Bathroom Faucet

Application:

Residential

Finish:

Matte Black

Flow Rate (GPM):

1.2

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy