Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Bathroom Faucet (Chrome), 759-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Bathroom Faucet (Chrome), 759-DST

Brand:
Delta
SKU:
759-DST
Rating:
(1)
Q&A:
(0)
Trinsic Single Handle Bathroom Faucet (Chrome), 759-DST
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
The Trinsic single hole bathroom faucet installs on the deck in one hole and delivers a maximum flow rate of 1.2 gpm at 60 psi. This single handle model includes integrated supply lines and is sold less drain.
  • 1.2 gpm maximum flow rate at 60 psi
  • Single hole deck-mount installation
  • Single lever handle
  • Diamond coated ceramic cartridge
  • 3/8 in. compression fitting connection
  • Integrated InnoFlex PEX supply lines included
  • Drain sold separately
  • Complies with ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, EPA WaterSense, and ICC/ANSI A117.1

Specs

–
Drain Type:

No Drain

Product Type:

Bathroom Faucet

Approvals:

Lead Free

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Warranty:

Limited Lifetime

Series:

Trinsic

Application:

Residential

Flow Rate (GPM):

1.2

Handle Style:

Lever

Type:

Manual

Number of Holes:

1

Finish:

Chrome

Connection Size:

3/8"

Installation Type:

Deck Mount

Connection Type:

Compression

Max Deck Thickness:

3"

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I don't need another one now but would buy again

This is in our powder room, it fits nicely and it looks great!
Nikki
Las Vegas
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy