The Trinsic vessel bathroom faucet installs in a single-hole deck-mount application and delivers 1.2 gpm maximum flow at 60 psi. It includes integrated supply lines and uses a diamond-coated ceramic cartridge, while the drain is sold separately.
| Max Deck Thickness: | 3" |
|---|---|
| Number of Holes: | 1 |
| Approvals: | NSF/ANSI 61 WaterSense Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Application: | Residential |
| Series: | Trinsic |
| Connection Size: | 3/8" |
| Handle Style: | Lever |
| Type: | Manual |
| Drain Type: | No Drain |
| Valve Type: | Ceramic Disc |
| Finish Family: | Bronze |
| Product Type: | Bathroom Faucet |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Finish: | Champagne Bronze |
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 1 |
| ADA: | Yes |