Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Vessel Bathroom Faucet (Venetian Bronze), 759-RB-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Vessel Bathroom Faucet (Venetian Bronze), 759-RB-DST

Brand:
Delta
SKU:
759-RB-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Vessel Bathroom Faucet (Venetian Bronze), 759-RB-DST
Magnifying glass
Hover image to zoom
$469.00 each
In Stock
In Stock
Get 19 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Venetian Bronze
Product Highlight: Connection Size
3/8" Connection

Description

–
The Trinsic single hole bathroom faucet installs on the deck in a vessel-sink application and uses one lever handle for manual operation. It delivers up to 1.2 gpm at 60 psi and includes integrated supply lines for installation.
  • 1.2 gpm maximum flow rate at 60 psi
  • Single hole deck-mount installation
  • Ceramic disc valve with diamond coated ceramic cartridge
  • 3/8 in. compression fitting connection
  • Maximum deck thickness: 3 in.
  • Spout reach: 6-1/8 in.
  • Integrated InnoFlex PEX supply lines included
  • Drain sold separately

Specs

–
Series:

Trinsic

Drain Type:

No Drain

Flow Rate (GPM):

1.2

Handle Style:

Lever

Application:

Residential

Approvals:

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

Max Deck Thickness:

3"

Finish Family:

Bronze

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Connection Type:

Compression

Valve Type:

Ceramic Disc

Finish:

Venetian Bronze

Type:

Manual

ADA:

Yes

Number of Handles:

1

Number of Holes:

1

Connection Size:

3/8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy