The Day Savers – A National Tradesmen Day Contest
Main product image of Classic Monitor 13 Series Shower Trim, T13220
Magnifying glass
Hover image to zoom

Classic Monitor 13 Series Shower Trim, T13220

Brand:
Delta
SKU:
T13220
Rating:
(1)
Q&A:
(0)
Classic Monitor 13 Series Shower Trim, T13220
Magnifying glass
Hover image to zoom
$107.44 each
In Stock
In Stock
Get 8 Thu, Aug 27
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Brass

Description

Classic Monitor 13 Series Shower Trim

Features:
  • WaterSense certification promotes water conservation
  • Pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Spray settings include: Full Body
  • Assembled dimensions: 9-1/2 in. H x 7-15/32 in. D x 7 in. W
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

Standard Specifications:
  • Monitor® 13 Series pressure balanced bath mixing valve.
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system.
  • For use with MultiChoice® Universal rough valve body. (R10000 Series)
  • Back-to-back installation capability.
  • Solid brass fabricated body.
  • Temperature only controlled with metal lever handle.
  • Field adjustable to limit handle rotation into hot water zone.
  • 120° maximum handle rotation.
  • All parts replaceable from the front of the valve.
  • Models with "LTS" suffix supplied with 7" long non-diverter slip-on spout (RP36498).
  • T13220-H2O uses RP46384.
  • T13220-H2OT uses RP54752.
  • DPE = 1" deeper escutcheon (RP21633).
  • Note: Product will be marked with flow rate of specific showerhead.
  • Lifetime Faucet and Finish Limited Warranty to the original consumer purchaser to be free from defects in material and workmanship.
  • 5 Year Limited Warranty for usage in all industrial, commercial and business applications.

Specs

Series:

Classic

Finish:

Chrome Plated

Type:

Trim Kit

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Classic Monitor 13 Series Tub and Shower Trim (w/ 6" Pull-Down Diverter Spout), T13420-PD
SKU: T13420-PD
Delta
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this item again. Good Quality

speedy delivery 🚚
mr. fixer upper
Massachsetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy