Apply to be a TradeMaster!
Main product image of 20V Max Lithium Ion Cordless PEX Expansion Tool w/ 1" Head
Magnifying glass
Hover image to zoom

20V Max Lithium Ion Cordless PEX Expansion Tool w/ 1" Head

Brand:
Dewalt
SKU:
DCE400B
Rating:
(16)
Q&A:
(0)
20V Max Lithium Ion Cordless PEX Expansion Tool w/ 1" Head
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Length (Inches)
6-3/4" Length
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–

20V MAX* 1 in. PEX Expander Tool

  • Expands 3/8 in. - 1 in. Pex Type-A tubing
  • Automatic rotating head action for even expansion
  • Full trigger actuation for use in tight spaces

Expand PEX Type-A tubing from 3/8 in. to 1 in. with the 20V MAX* Cordless 1 in. PEX Expander, the fastest PEX Expander on the market**. An automatic rotating head helps to ensure even expansion. The bright onboard LED work light and full-trigger actuation make it an excellent tool in dimly lit, tight spaces. Carry this tool conveniently around the jobsite with a dual-sided hang hook and belt hook. Rubber over-mold on the handle provides an ergonomic grip to keep you comfortable all day. This tool uses DEWALT Expansion Heads and is compatible with leading competitive expansion heads

Features:

  • Bright led work light to help illuminate dark areas
  • Dual-sided hang and belt hooks for convenient storage
  • Rubber overmold for comfortable, ergonomic grip
  • Uses DEWALT PEX Heads. Compatible with Milwaukee and Uponor Heads. (Milwaukee is a registered trademark of Milwaukee Electric Tool Corp. Uponor is a registered trademark of Uponor Oyj.)

Includes:

  • (1) PEX Expander Grease
  • (1) Kit Box
  • (1) DCE400 PEX Expander
  • (1) 1/2" Expansion Head (DEC40012)
  • (1) 3/4" Expansion Head (DCE40034)
  • (1) 1" Expansion Head (DCE4001)

Warranty

3 Year Limited Warranty, 1 Year Free Service, 90 Days Satisfaction Guaranteed


Specs

–
Product Type:

Expansion Tool

Voltage:

20v

Capacity:

3/8" - 1"

Speeds:

60 SPM

Heads Included:

1/2"

3/4"

1"

Length (Inches):

6-3/4"

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

PEX Size:

3/8"

1/2"

5/8"

3/4"

1"

Type:

Tool

Application:

1/2" PEX

3/4" PEX

1" PEX

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

4.94 out of 16 reviews
93% would recommend this product
4.94
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Great deal

Works great, love using PEX and since all my tools are dewalt I went with this.
Tim
Kansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal

I am a DIY homeowner, not a pro plumber. But the Dewalt expansion tool works great and the price is right.
JonM
Charleston, SC
2 years ago
Was this review helpful to you?

Easy peasy

Works great! An obvious choice if you already have DEWALT batteries. I can't imagine trying to mess with hand expansion unless you only have one or two fittings to do.
Andy
Seattle
2 years ago
Was this review helpful to you?

Yes

Good product. Was going to get a manual product. But glad I vested on the battery operated. Big fan of Dewalt. Thanks
Kermit
Tx.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

It works great
Jfry
Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works well, best deal when you're already invested in this battery platform. Shipping was quick.
Dave
Wilton ME
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a tool

It's pretty, It's nice, and does what's intended. Nothing else to say except it's waaaay over price for a one purpose tool. No fault of Suppyhouse. They are priced that way across the market.
Me myself and I
GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast as always

Thank you for fast shipping. Am...n prime never deliver over the day, you did.
Andriy
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expansion tool

Very simple to use. Works as it should. Delivery was quick.
Ed
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Total game changer.

I have been in the plumbing and Irrigation for over 20 years. This Pemex expander is a game changer. One of the best tools I have ever bought.
Danny
Sammamish Wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy