Apply to be a TradeMaster!
Main product image of 4-1/2" Metal Cut Off Disc - Type 27, Depressed Center
Magnifying glass
Hover image to zoom

4-1/2" Metal Cut Off Disc - Type 27, Depressed Center

Brand:
Diablo Tools
SKU:
DBD045063701F
Rating:
(2)
Q&A:
(0)
4-1/2" Metal Cut Off Disc - Type 27, Depressed Center
Magnifying glass
Hover image to zoom
$4.47 each
BOX UP & SAVE -0%
$44.70 box of 10
$4.47 each
In Stock
In Stock
Get 83 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: RPM
13280 RPM

Description

Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.

Features
  • Premium Aluminum Oxide Blend - a superior quality formulation designed for fast material removal and long cutting life
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Type 27 - Depressed Center
  • Ideal for: Medium duty
  • Tool Use: Angle Grinder

Specs

Product Type:

Cut-Off Disc

Diameter:

4-1/2"

Thickness:

1/16"

Arbor:

7/8"

Hub Type:

27

Blade Material:

Aluminum Oxide

RPM:

13280

Application:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

9" Diablo Bi-Metal Reciprocating Blades for Medium Metal Cutting (5 PK)
SKU: DS0914BF5
Diablo Tools

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

they work nice and thin cut

work very well , nice and thin cut .
JP
Kenner La, 70065
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product

nice product , they work great thanks
JP
Kenner La.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy