Apply to be a TradeMaster!
Main product image of 14 PC Bi-Metal Hole Saw Set
Magnifying glass
Hover image to zoom

14 PC Bi-Metal Hole Saw Set

SKU:
DHS14SGP
Rating:
(2)
Q&A:
(0)
14 PC Bi-Metal Hole Saw Set
Magnifying glass
Hover image to zoom
$109.97 each
In Stock
In Stock
Get 7 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Diablo 14-Piece Hole Saw Kit features ten (10) bi-metal hole saw cups, 1 piece SnapLock PLUS mandrel, 1 pilot bit and 2 adaptor nuts (1/2” and 5/8”) for quick and easy hole saw cup changes for maximum job performance. This new, high performance hole saw set delivers faster cutting performance and increased productivity versus standard bi-metal hole saws. This set includes a heavy duty, durable case for easy and convenient storage of hole saws.

Features
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Variable tooth design provides faster cuts with less vibration


Items Included
  • 7/8" Bi-Metal Hole Saw
  • 1" Bi-Metal Hole Saw
  • 1-1/8" Bi-Metal Hole Saw
  • 1-3/8" Bi-Metal Hole Saw
  • 1-1/2" Bi-Metal Hole Saw
  • 1-3/4" Bi-Metal Hole Saw
  • 2" Bi-Metal Hole Saw
  • 2-1/8" Bi-Metal Hole Saw
  • 2-1/2" Bi-Metal Hole Saw
  • 2-9/16" Bi-Metal Hole Saw
  • Mandrel (3/8" Hex Arbor)
  • Pilot Bit (1/4")
  • Adapter Nuts (5/8" & 1/2")
  • Case

Specs

–
Drilling Depth:

2-3/8"

60mm

Tooth Material:

Bi-Metal

Application:

Plastic

Wood

Metal

Stainless Steel

Aluminum

Diameter (Inches):

7/8"

1"

1-1/8"

1-3/8"

1-1/2"

1-3/4"

2"

2-1/8"

2-1/2"

2-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Great for getting into counters
Sully
Wilmington NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bice But Different

I like this hole saw kit but it does not work with my current system of hole saws. They look like they are real stout but I will have to use there arbor. I am going to use it and will write another review.
Gary
Torrington, CT.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy