Apply to be a TradeMaster!
Main product image of 1/4" x 18" Installer Bit
Magnifying glass
Hover image to zoom

1/4" x 18" Installer Bit

SKU:
DIB1050
Rating:
(0)
Q&A:
(0)
1/4" x 18" Installer Bit
Magnifying glass
Hover image to zoom
$14.47 each
In Stock
In Stock
Get 61 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
18" Length

Description

–
Diablo’s Installer Drill Bits offer premium performance and superior life in wire installation projects. An ultra-sharp tip maximizes durability for fast, straight holes in clean wood or stacked lumber. Black oxide coated flutes prevent debris build-up for fast chip removal. The small hole in the flute makes feeding cables and wires effortless. The 3-Flat Shank provides extra stability by eliminating spinning in the drill chuck.

Product Features:
  • Ultra-sharp tip for fast straight holes in clean wood or stacked lumber
  • Black oxide coated flutes for fast chip removal
  • 3-Flat Shank eliminates spinning in drill chucks
  • Small hole in flute for easily pulling wires and cables through walls, ceilings and floors
  • Extended length for access in hard to reach areas
  • Maximum performance in cordless and corded drill drivers

Specs

–
Product Type:

Drill Bit

Size:

1/4"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy