Apply to be a TradeMaster!
Main product image of 1/4" x 24" Bellhanger Drill Bit
Magnifying glass
Hover image to zoom

1/4" x 24" Bellhanger Drill Bit

Brand:
Milwaukee
SKU:
48-13-7325
Rating:
(2)
Q&A:
(0)
1/4" x 24" Bellhanger Drill Bit
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 27 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
24" Length

Description

–
Milwaukee 1/4" x 24" Bellhanger Drill Bit for Wire Installation

The Milwaukee 48-13-7325 Bellhanger Drill Bit is a 1/4" diameter, 24" long drilling solution designed for installing computer, security, phone, and cable wire systems. This bit provides extended reach in tight spaces and features a pull-through hole at the tip to simplify wire routing through drilled openings. Built for electricians, low-voltage installers, and telecom technicians, it combines aggressive cutting geometry with a secure-grip shank that prevents spinning in the drill chuck.


Key Features & Benefits
  • Aggressive Tip Geometry: The bit's tip is engineered for faster penetration through wood framing, wall studs, and joists. This design reduces drilling time on every hole, so you finish wire runs faster.
  • Non-Stick Coated Flutes: The flutes feature a coating that minimizes friction and prevents wood chips from binding inside the channels. Fast chip removal means less heat buildup and longer bit life.
  • Pull-Through Hole in Tip: A machined eyelet at the tip allows you to thread wire directly through the hole after drilling. This eliminates the need for separate fish tape on many pulls, cutting installation steps.
  • 3-Flat Secure-Grip Shank: Three flat surfaces machined into the shank create positive contact with drill chuck jaws. The bit locks firmly in place and won't slip under torque, even in high-speed applications.
  • 24" Extended Length: The 24" reach lets you drill through multiple stud cavities or cross deep wall assemblies in a single pass. Fewer repositioning steps mean faster rough-in work.
  • Versatile Wire System Application: Designed for all small-gauge wire installations including ethernet, coaxial, alarm, speaker, and telephone cable. One bit handles the full range of low-voltage trade work.

Compatibility & Requirements

This bellhanger bit fits any corded or cordless drill with a 3-jaw chuck capable of gripping a 1/4" shank. This bit is available in 12", 18", and 24" lengths to match different wall depths and reach requirements. The coated flutes and aggressive tip work in softwood and hardwood framing lumber commonly found in residential and light commercial construction.


Installation & Care

Insert the 3-Flat shank fully into the drill chuck and tighten securely so all three flats contact the jaws. Apply steady forward pressure during drilling to let the aggressive tip geometry do the cutting work without forcing the bit. After each use, wipe the flutes clean of wood debris and inspect the tip eyelet for damage or clogging. Store the bit in a protective case to prevent bending the long shaft.


Frequently Asked Questions

Q: What is a bellhanger drill bit?

A: A bellhanger drill bit is a long, thin bit designed specifically for drilling holes through wall studs and floor joists to run wire. The name comes from its original use by telephone installers (bellhangers) who needed to route wire over long distances through building cavities. Modern bellhanger bits like the Milwaukee 48-13-7325 include a pull-through hole at the tip, allowing installers to thread wire directly through the bit after drilling, which speeds up low-voltage cable installation.


Q: What types of wire systems can I install with the Milwaukee 48-13-7325?

A: This bit is designed for computer, security, phone, and cable wire systems. It handles all small-gauge wire installations commonly found in residential and commercial low-voltage work, including ethernet, coaxial, alarm wiring, speaker cable, and telephone lines.

Specs

–
Product Type:

Drill Bit

Size:

1/4"

Length (Inches):

24"

Application:

Wire Installation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

It worked perfectly for intended use
fred
ia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Worked for what I needed it. Would buy again and would recommend it to others.
Pop
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy