Apply to be a TradeMaster!
Main product image of 1/4" x 18" Bellhanger Drill Bit
Magnifying glass
Hover image to zoom

1/4" x 18" Bellhanger Drill Bit

Brand:
Milwaukee
SKU:
48-13-7225
Rating:
(0)
Q&A:
(0)
1/4" x 18" Bellhanger Drill Bit
Magnifying glass
Hover image to zoom
$13.97 each
In Stock
In Stock
Get 55 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
18" Length

Description

–
Install small wire systems easily and efficiently with the Milwaukee® Bellhanger Bits. Designed for installing all types of small wire systems including computer, security, phone, and cable, Milwaukee Bellhanger Bits provide extra reach where needed and a hole in the tip to help pull wires through holes. The bits feature aggressive tip geometry for faster cutting and non-stick, coated flutes for fast chip removal and reduced binding. The 3-Flat Secure-Grip™ shank prevents the bits from spinning in the drill chuck. Milwaukee Bellhanger bits are available in 12", 18" and 24" lengths.

Features
  • Versatile: Provides a pull-through hole in the tip for easy installation of small wire systems
  • High-speed drilling: Features an aggressive tip geometry and coated flutes for fast cutting and debris removal
  • Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Specs

    –
    Product Type:

    Drill Bit

    Size:

    1/4"

    Length (Inches):

    18"

    Application:

    Wire Installation

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy