Apply to be a TradeMaster!
Main product image of 1/4" x 12" Universal Extension
Magnifying glass
Hover image to zoom
1/4" x 12" Universal Extension
Magnifying glass
Hover image to zoom
$13.47 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
12" Length

Description

–
Diablo’s Universal Extensions provide access in hard to reach areas by extending the length of your power tool accessory. A quick-change feature that requires no additional tools allows users to switch between accessories with no down time. This range of extensions is Impact Strong™ for increased shank stability and durability in cordless and corded impact and drill drivers.

Product Features
  • Extend reach in hard to access areas
  • Impact Strong™ increases shank stability and durability
  • Effortlessly switch between accessories and sizes
  • No tools required
  • Maximum performance in cordless and corded impact and drill drivers
Product Specifications
  • Length: 12"
  • Shank: 1/4" Hex

Specs

–
Product Type:

Extension

Size:

1/4"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" x 6" SPEEDemon Spade Bit
SKU: DSP2130
Diablo Tools

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Recommend for price and trustworthiness

Works every time, could be a slimmer bit lock but is great for one hand bit swapping
Peterson Bradley M
New Jersey
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

Latches securely on both ends (snug fit helps reduce wobble)
Seamore butts
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy