Apply to be a TradeMaster!
Main product image of 1/4" x 3-1/2" x 6" SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom

1/4" x 3-1/2" x 6" SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit

SKU:
DMAPL2930
Rating:
(0)
Q&A:
(0)
1/4" x 3-1/2" x 6" SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom
DMAPL2930 has been discontinued
Discontinued November 4, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6" Length

Description

Diablo’s SDS-Plus 4-cutter full-carbide head concrete anchor hammer drill bits are one of the strongest, most durable, and fastest tapcon installation bits. Diablo’s full-carbide head bits withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for anchor setting. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.

Product Features:
  • Hex collar compatible with anchor drive sleeve
  • Diablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Precision Tip delivers stability and accuracy required for fast, precise holes
  • Tri-Metal Diffusion Bonding provides heat resistance and prevents breakage of the full-carbide heat for maximum life and productivity
  • Optimized four-flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durability
  • Maximum performance in cordless and corded SDS-Plus rotary hammers
Specifications:
  • Diameter: 1/4"
  • Length: 6"
  • Number of Cutters: 2
  • Pack Quantity: 1
  • Shank: SDS Plus
  • Working Length: 3-1/2"

Specs

Product Type:

Drill Bit

Size:

1/4"

Bit Length:

3.5"

Length (Inches):

6"

Coating:

Carbide

Application:

Brick

Concrete

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need