Apply to be a TradeMaster!
Main product image of 12" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)
Magnifying glass
Hover image to zoom

12" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)

SKU:
DS1208CF3
Rating:
(0)
Q&A:
(0)
12" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)
Magnifying glass
Hover image to zoom
$62.97 each
In Stock
In Stock
Get 88 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Length (Inches)
12" Length

Description

–
The Diablo Steel Demon Carbide-tipped reciprocating blades are the first carbide-tipped blades designed for extreme metal cutting; including high strength alloys, cast iron, and stainless steel. This high performance carbide-tipped blade delivers unmatched 50 times longer cutting life than standard bi-metal blades in extreme thick metal cutting applications between 3/16” to 1/2”.

Features
  • High performance carbide for greater durability and cutting performance in thick metal
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Perma-SHIELD non-stick coating for less heat and friction
  • 50x performance than standard bi-metal blades
  • For cutting stainless steel, cast iron and other high strength alloys

Specs

–
Application:

3/32"-5/16"

Metal

Product Type:

Saw Blade

Teeth per Inch:

8

Blade Material:

Carbide

Color:

Red

Length (Inches):

12"

Quantity:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy