Apply to be a TradeMaster!
Main product image of 6" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)
Magnifying glass
Hover image to zoom

6" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)

SKU:
DS0608CF3
Rating:
(3)
Q&A:
(0)
6" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 171 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
6" Length
Product Highlight: Color
Red

Description

The Diablo Steel Demon Carbide-tipped reciprocating blades are the first carbide-tipped blades designed for extreme metal cutting; including high strength alloys, cast iron, and stainless steel. This high performance carbide-tipped blade delivers unmatched 50 times longer cutting life than standard bi-metal blades in extreme thick metal cutting applications between 3/16” to 1/2”.

Features
  • High performance carbide for greater durability and cutting performance in thick metal
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Perma-SHIELD non-stick coating for less heat and friction
  • 50x performance than standard bi-metal blades
  • For cutting stainless steel, cast iron and other high strength alloys

Specs

Application:

3/32"-5/16"

Metal

Product Type:

Saw Blade

Length (Inches):

6"

Teeth per Inch:

8

Blade Material:

Carbide

Color:

Red

Quantity:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

9" Diamond Grit Reciprocating Blade
SKU: DS0930DGX
Diablo Tools

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I haven't been this impressed in years!

These blades are the best I've used. When I used it the first time, I was cutting suspension bolts on my old truck. It cut through so fast, I thought something broke! Nope, perfectly clean cut. I used one blade to cut 4 bolts and bushings and the blade is still in very good shape. Also, Supply House is one of the best places on the internet! They are fast, smart, kind, and great prices! You won't be disappointed!
Telemaster
Northern Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again. Awesome blades

Used to cut out 1 1/4 steel heating pipe and cut through like butter. Only needed 1 blade for all the cuts.
Tony
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

worked
mobilehomechuck
pittston pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy