Shop Resideo Sale
Main product image of 9" Diamond Grit Reciprocating Blade
Magnifying glass
Hover image to zoom

9" Diamond Grit Reciprocating Blade

SKU:
DS0930DGX
Rating:
(3)
Q&A:
(0)
9" Diamond Grit Reciprocating Blade
Magnifying glass
Hover image to zoom
$17.47 each
In Stock
In Stock
Get 45 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Color
Red

Description

–
Diablo’s diamond grit reciprocating saw blades are specifically designed for maximum performance. These blades deliver up to six times longer life than standard blades on the marketing today. A reinforced blade backing allows for straight and accurate cuts.

Features
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • Thin kerf design for fast cuts
  • For cast iron cutting, and fiber cement, masonry and fiberglass applications
  • Reinforced blade backing allows for straight and accurate cuts
  • 6x longer life than standard blades

Specs

–
Application:

Masonry

Fiber Cement

Fiberglass

Cast Iron

Product Type:

Saw Blade

Length (Inches):

9"

Blade Material:

Diamond

Teeth per Inch:

Grit

Color:

Red

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Does what it claims.

Sawed through concrete blocks to create anew crawl space under the new bedroom addition.
Larry diy.
Ripley Ms.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definite must have blade

Fast, strong blade!!! Makes cutting cast iron a breeze!!
Choppered
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product it did the job I needed it to do

This blade worked great cutting landscaping blocks made the job easier and faster.
Tina
Walnut ,IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy