Apply to be a TradeMaster!
Main product image of 4" SpeediChannel Adjustable Flat Bend (Natural)
Magnifying glass
Hover image to zoom

4" SpeediChannel Adjustable Flat Bend (Natural)

SKU:
230-AFB4
Rating:
(3)
Q&A:
(0)
4" SpeediChannel Adjustable Flat Bend (Natural)
Magnifying glass
Hover image to zoom
$31.14 each
In Stock
In Stock
Get 38 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Natural

Description

–
4" SpeediChannel Adjustable Flat Bend (Natural)

Adjustable flat bends flex from 45 to 90 degrees and make it easy to route the SpeediChannel around an obstacle. Each adjustable bend is individually packed and includes stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Flat Bend

Size:

4"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" SpeediChannel 90-Degree Flat Bend (Natural)
SKU: 230-FB4
DiversiTech

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

NEVER AGAIN

this is a fitting that is suppose to fit the main component channel for hiding the a/c piping wires etc,it does not fit anything else in this series at all if you even think about using any this fitting FORGET it nothing this company makes in this series fits with this fitting period not even the basic coupler Stay away and save yourself aggravation and trouble
2ndguns
Helena, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No I would not purchase any of these products

What I found was that this product line of fittings and channels are NOT interoperable with each other, the channels and the couplers are fine if that is all you are using. if you require other fitting wall termination or angle bend these do not fit the couplers or the channels the channels are larger that the fittings will accept, the fitting will not a accept the coupler so the best you can expect is to butt the fittings to anything else or each other and hope you do not require a waterproof connection for the elements. By the way the manufacturer of these items do not answer my emails inquires regarding this issue.
2ndguns
Helena,Mt
5 years ago
Was this review helpful to you?

Adjustable from 45-90

Use adjustable fitting to ride up siding parallel to roof. I Would use this product again worked good in my circumstance.
Paul
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy