Apply to be a TradeMaster!
Main product image of 3" SpeediChannel Flex Joint (Natural)
Magnifying glass
Hover image to zoom

3" SpeediChannel Flex Joint (Natural)

SKU:
230-FJ3
Rating:
(2)
Q&A:
(1)
3" SpeediChannel Flex Joint (Natural)
Magnifying glass
Hover image to zoom
$13.20 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–
An accordion style piece of SpeediChannel, the flex joint can be extremely flexible routing a SpeediChannel system around virtually any type of obstacle. Each joint is 20in. long and can be combined with a piece of Straight Speedichannel together for longer flex runs. Unlike competitor systems, the DiversiTech flex joint does NOT require the use of a union coupling. The DiversiTech flex joint slides tightly inside the SpeediChannel system.

Specs

–
Product Type:

Fitting

Type:

Flex Joint

Size:

3"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

230-FJ4 deterioration due to UV Exposure

This fitting is great in concept because it wraps around guttering and other things that traditional speedichannel cannot make its way around. For that reason I would give it a five star however within 2 to 3 years the entire fitting will be deteriorated exposing everything that was shielded by it due to UV light deterioration. In order to replace this fitting you would have to remove all of the refrigerant and all of the lines contain within all of the channel in order to slide a new fitting on it only to expect it to deteriorate in two years or three years again. I now have 4 cases on my installations and expect there to be more due to the volume of these fittings installed.
Morris Heat and Air
Okmulgee, Oklahoma USA
4 years ago
Was this review helpful to you?

Good Solution

Flex joint helps connect straight channel around awkward angles. Great except that I had to split the flex joint lengthwise to install around my existing line set and joint ends cannot be "turned" front to fit up easily with straight channels on different surfaces
LJ
Pioneer, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this flex joint one solid piece or does it separate to allow for installation on a line that is already in use, with out having to disconnect the line to install the flex joint?

Asked by Richard 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It is one solid piece, accordion style.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy