Apply to be a TradeMaster!
Main product image of 3" SpeediChannel Duct End (Natural)
Magnifying glass
Hover image to zoom

3" SpeediChannel Duct End (Natural)

SKU:
230-DE3
Rating:
(1)
Q&A:
(0)
3" SpeediChannel Duct End (Natural)
Magnifying glass
Hover image to zoom
$13.17 each
BOX UP & SAVE 11%
$117.70 box of 10
$11.77 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–
3" SpeediChannel Duct End (Natural)

The duct end is used to terminate a run of SpeediChannel to a small opening just large enough for the line set and condensate drain line to pass through. Gives a neat/clean installation.

Specs

–
Product Type:

Fitting

Type:

Duct End

Size:

3"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 6-1/2 Ft. SpeediChannel Line Set Cover (Natural)
SKU: 230-D3A
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would orden again

It was great. Everything assembled perfectly.
Jose
Seattle WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy