Apply to be a TradeMaster!
Main product image of 4" SpeediChannel Flex Joint (Natural)
Magnifying glass
Hover image to zoom

4" SpeediChannel Flex Joint (Natural)

SKU:
230-FJ4
Rating:
(9)
Q&A:
(0)
4" SpeediChannel Flex Joint (Natural)
Magnifying glass
Hover image to zoom
$31.36 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Natural

Description

–
4" SpeediChannel Flex Joint (Natural)

An accordion style piece of SpeediChannel, the flex joint can be extremely flexible routing a SpeediChannel system around virtually any type of obstacle. Each joint is 20in. long and can be combined with a piece of Straight Speedichannel together for longer flex runs. Unlike competitor systems, the DiversiTech flex joint does NOT require the use of a union coupling. The DiversiTech flex joint slides tightly inside the SpeediChannel system.

Specs

–
Product Type:

Fitting

Type:

Flex Joint

Size:

4"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" SpeediChannel 90-Degree Flat Bend (Natural)
SKU: 230-FB4
DiversiTech

Product Reviews

2.11 out of 9 reviews
44% would recommend this product
2.11
out of 9 Reviews
44% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
22%
3 star
11%
2 star
22%
1 star
44%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

It's wide to expensive for the product quality.

I ordered this line, as I was expecting top-of-the-line quality. However, the price is too high for the quality I received. It's not water sealed. I'm sure it will leak rainwater inside over time. The zip connectors, to lock the lines inside broke during the first use, are made in very low quality.
Ger
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

230-FJ4 Deterioration due to UV Exposure

This fitting is great in concept because it wraps around guttering and other things that traditional speedichannel cannot make its way around. For that reason I would give it a five star however within 2 to 3 years the entire fitting will be deteriorated exposing everything that was shielded by it due to UV light deterioration. In order to replace this fitting you would have to remove all of the refrigerant and all of the lines contain within all of the channel in order to slide a new fitting on it only to expect it to deteriorate in two years or three years again. I now have 4 cases on my installations and expect there to be more due to the volume of these fittings installed.
Morris Heat And Air
Okmulgee, Oklahoma USA
4 years ago
Was this review helpful to you?

Would not buy again.

Not sure if there are different brands but I ordered replacement for the ones that fell apart in the sunlight. Ordered exact part number and upc code and got a product that was 10" shorter and a lot thinner.
Mark
WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice...but...

Good product for tough situations...when your lines are not close to 90 degrees...this will get you along but...you have to split this piece yourself...it would have been great if it had been pre-split with screws to secure both halves...but it didn't. So...if you are careful...you can split the piece and then bind it together with some ties or whatever you have at hand..It does clean up your line set real nice. John
John
Nor. Cal.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well

Used to connect soffit fitting to speed channel. Worked well. Other reviews claimed it was stiff and hard to work with, I was surprised at its flexibility. Did not need a heat gun to shape it as others had. It does need to be cut to fit over existing line set.
Richard
Alabama
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not flexible enough

The flex joint was made well. It wasn't as fleible as I needed it to be. It is rather stiff. It could be fexible enough for slight bends.
Bob
NH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not so great

Not the least bit flexible due to it's short length. Probably the only way to get it to bend would be with a hot air gun. The rest of this brands products were fine.
Fueler
Urbana, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

Use a heat gun to warm it up and get the bend you want. Once it's like you want simply use a box cutter and slit the back so you can slip it over the line set. I had to use 2 pieces to cover a long sweep, put a union in the middle. The rigid line set at either end and the union were screwed to the wall. This anchored the flex pieces just fine. Had to shorten the flanges to fit the union, box cutter again. Worked well on a long 70 deg. sweep.
marty
NM
12 years ago
Was this review helpful to you?

misleading product

Other pieces are two part. This flex piece is one part. Can not be install after refrigerant piping is in place. The fact that it is one piece is not clear. It is very inflexible, needs to be softened (a lot!).
none
Virginia
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy