Apply to be a TradeMaster!
Main product image of 3" SpeediChannel 45-Degree Flat Bend (Natural)
Magnifying glass
Hover image to zoom

3" SpeediChannel 45-Degree Flat Bend (Natural)

SKU:
230-FB453
Rating:
(1)
Q&A:
(0)
3" SpeediChannel 45-Degree Flat Bend (Natural)
Magnifying glass
Hover image to zoom
$22.13 each
In Stock
In Stock
Get 19 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
45°
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–
3" SpeediChannel 45 Degree Flat Bend

45 degree flat bends are used to route the SpeediChannel around an obstacle. Each bend is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Flat Bend

Angle:

45°

Size:

3"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" SpeediChannel 90-Degree Flat Bend (Natural)
SKU: 230-FB3
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

A small part , yes, but HUGE in that it allowed me to get my HVAC install approved by state code!
Anthony
North Carolina
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy