Apply to be a TradeMaster!
Main product image of 3" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
Magnifying glass
Hover image to zoom

3" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)

SKU:
230-D3W
Rating:
(3)
Q&A:
(0)
3" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
Magnifying glass
Hover image to zoom
$50.57 each
In Stock
In Stock
Get 19 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
3" SpeediChannel Line Set Cover (White)

SpeediChannel Line Set Cover System is a system used to cover line sets, drain lines, and control cables when they can not be installed in a wall. Featuring the unique SpeediClip, DiversiTech's SpeediChannel system can be installed extremely quickly by one person.

Specs

–
Length (Feet):

6.5'

Product Type:

Cover

Type:

Line Set

Size:

3"

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Length (Feet)
Product Type
Type
Size
Color
CURRENT ITEM
Product Image of 3" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
3" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
SKU: 230-D3W
(3)
6.5'
Cover
Line Set
3"
White
6.5'
Cover
Line Set
3"
White

You May Also Need

3" SpeediChannel Wall Penetration Cover (White)
SKU: 230-WC3W
DiversiTech

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what I needed

I was looking for a cover for the condensation drain hose from each mini split wall unit. These work perfectly. I primed them and then painted them to match my steel siding color. Looks great.
Bob the Builder
Missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty much the best linehide on the market

This stuff is a little tougher to snap together, but it holds tight, and really holds up to weather, painting, disassembly, and handling. Worth the extra effort in my opinion.
Hvac installer
Albany NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love Speedichannel

This is the only place I can find 3" speedichannel, it fits perfectly with ductless!
Shoreline HVAC
Sussex Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy