Apply to be a TradeMaster!
Main product image of 4" SpeediChannel 90-Degree Long Radius Bend (White)
Magnifying glass
Hover image to zoom

4" SpeediChannel 90-Degree Long Radius Bend (White)

SKU:
230-LFB4W
Rating:
(0)
Q&A:
(0)
4" SpeediChannel 90-Degree Long Radius Bend (White)
Magnifying glass
Hover image to zoom
$30.95 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–
This White 4" SpeediChannel 90 Degree Long Radius Bend is manufactured by DiversiTech.

90 degree long radius flat bends are used to route the SpeediChannel™ around an obstacle. The long radius of the elbow allows a gentle bending radius on the copper line set. Each elbow is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Long Radius Bend

Angle:

90°

Size:

4"

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy