Apply to be a TradeMaster!
Main product image of 4" SpeediChannel Union Coupling (White)
Magnifying glass
Hover image to zoom

4" SpeediChannel Union Coupling (White)

SKU:
230-CP4W
Rating:
(2)
Q&A:
(0)
4" SpeediChannel Union Coupling (White)
Magnifying glass
Hover image to zoom
$12.27 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–

Used for joining two pieces of SpeediChannel - each cover being the same size. Each coupling is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Coupling

Size:

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
SKU: 230-D4W
DiversiTech

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product worked as advertised, high-quality

Connector was solidly built, and easy to install
Tool time, Tim
Tavares, Florida
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I doubt I would ever consider this product line

this is a fitting that is suppose to fit the main component channel for hiding the a/c piping wires etc,it does not fit anything else in this series at all if you even think about using any this fitting FORGET it nothing this company makes in this series fits with this fitting period not even the basic coupler Stay away and save yourself aggravation and trouble
2ndguns
Helena, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy