Apply to be a TradeMaster!
Main product image of 4" SpeediChannel Wall Penetration Cover (White)
Magnifying glass
Hover image to zoom

4" SpeediChannel Wall Penetration Cover (White)

SKU:
230-WC4W
Rating:
(2)
Q&A:
(0)
4" SpeediChannel Wall Penetration Cover (White)
Magnifying glass
Hover image to zoom
$33.32 each
In Stock
In Stock
Get 26 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–

Wall sleeves and penetration covers are used to transition from the SpeediChannel system to a through wall penetration. The wall sleeve creates a neat hole through the wall, and the line set is covered by the wall cover. DiversiTech's wall covers are designed to allow for easy installation - even after the line set has been installed. A unique hooking and fastening arrangement allows for quick and easy installation. Each wall cover is individually packed, and is furnished complete with stainless steel screws to attach the wall cover to the base. Three screws (supplied by others) are needed to fasten the wall cover to whatever type of wall construction the system is being installed on.

Specs

–
Product Type:

Cover

Type:

Wall Penetration

Size:

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Type
Size
Color
Cover
Wall Penetration
4"
White
Cover
Wall Penetration
4"
White

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Supply House has it

Had some leftover speedi channel and supply house had these out to me in days. Product worked as expected.
Drock
Dillsburg pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NEVER EVER BUY THIS

this is a fitting that is suppose to fit the main component channel for hiding the a/c piping wires etc,it does not fit anything else in this series at all if you even think about using any this fitting FORGET it nothing this company makes in this series fits with this fitting period not even the basic coupler Stay away and save yourself aggravation and trouble
2ndguns
Helena, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy