Apply to be a TradeMaster!
Main product image of 4" SpeediChannel 90-Degree Flat Bend (White)
Magnifying glass
Hover image to zoom

4" SpeediChannel 90-Degree Flat Bend (White)

SKU:
230-FB4W
Rating:
(0)
Q&A:
(0)
4" SpeediChannel 90-Degree Flat Bend (White)
Magnifying glass
Hover image to zoom
$33.82 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–
4" SpeediChannel 90 Degree Flat Bend White

90 degree flat bends are used to route the SpeediChannel around an obstacle. Each bend is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Flat Bend

Angle:

90°

Size:

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Angle
Size
Color
CURRENT ITEM
Product Image of 4" SpeediChannel 90-Degree Flat Bend (White)
4" SpeediChannel 90-Degree Flat Bend (White)
SKU: 230-FB4W
Fitting
Flat Bend
90°
4"
White
Fitting
Flat Bend
90°
4"
White

You May Also Need

4" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
SKU: 230-D4W
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy