Apply to be a TradeMaster!
Main product image of 4" SpeediChannel T-Joint (Natural)
Magnifying glass
Hover image to zoom

4" SpeediChannel T-Joint (Natural)

SKU:
230-TJ4
Rating:
(1)
Q&A:
(0)
4" SpeediChannel T-Joint (Natural)
Magnifying glass
Hover image to zoom
$61.99 each
In Stock
In Stock
Get 27 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Natural

Description

–
4" SpeediChannel T-Joint (Natural)

Used for creating a tee connection between three pieces of SpeediChannel - all covers being the same size. The tee can be combined with the reducing coupling to join SpeediChannel of different sizes. Each tee is individually packed, and 230-TJ4 is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

T-Joint

Size:

4"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's wide to expensive for the product quality.

I ordered this line, as I was expecting top-of-the-line quality. However, the price is too high for the quality I received. It's not water sealed. I'm sure it will leak rainwater inside over time. The zip connectors, to lock the lines inside broke during the first use, are made in very low quality.
Ger
New york
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy