Apply to be a TradeMaster!
Main product image of 4.25" x 4.25" Flat Blank Cover
Magnifying glass
Hover image to zoom
4.25" x 4.25" Flat Blank Cover
Magnifying glass
Hover image to zoom
$2.18 each
In Stock
In Stock
Get 85 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/4"

Description

–
4.25" x 4.25" Flat Blank Cover

Specs

–
Type:

Blank

Size:

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Size
CURRENT ITEM
Product Image of 4.25" x 4.25" Flat Blank Cover
4.25" x 4.25" Flat Blank Cover
SKU: 620-406
Blank
4-1/4"

You May Also Need

4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 1/2" Knockouts
SKU: 620-403-DIVERSITECH
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy