Apply to be a TradeMaster!
Main product image of 4" x 60" Aluminum Snap-Lock Pipe
Magnifying glass
Hover image to zoom

4" x 60" Aluminum Snap-Lock Pipe

SKU:
427-LAMBRO
Rating:
(6)
Q&A:
(1)
4" x 60" Aluminum Snap-Lock Pipe
Magnifying glass
Hover image to zoom
$20.64 each
In Stock
In Stock
Get 98 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
60" Length

Specs

–
Product Type:

Pipe

Diameter (Inches):

4"

Length (Inches):

60"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Yes

Pleasing to the eye when used in venting a dryer instead of the ugly flex.
TC
NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great for dryer venting

meets dryer venting code
dryerman
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better in one piece

A little bent during shipping but totally acceptable. Allowed me to do a very clean installation of the dryer rather than using 24" pieces normally available at home improvement stores.
Alex
Philly
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The 60" length worked Great!
TC
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely would buy this product for many projects.

Excellent product!! Was used to hard vent my dryer. Product was packed in excellency.
Chi
Swanton VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome service!

I ordered 3 pieces of snap lock pipe one day and had it the next day and it was packed excellent. The pipes had lots of packing around them and had NO dents at all. This is by FAR the best service that I have ever gotten and during the Pandemic too!! Great Job SupplyHouse, keep up the great work...it is much appreciated!!
Bowqueen
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What gauge is this duct?

Asked by Sam 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Sam, the 427-LAMBRO is 30 gauge.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy