Apply to be a TradeMaster!
Main product image of 1/2" Clear Vinyl Tubing (100')
Magnifying glass
Hover image to zoom
1/2" Clear Vinyl Tubing (100')
Magnifying glass
Hover image to zoom
$32.52 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
.485"
Product Highlight: OD
.610"
Product Highlight: Material
Vinyl
Product Highlight: Color
Clear
Product Highlight: Length
100 ft.
Product Highlight: Wall Thickness
.063"

Description

–
Clear vinyl hose applications include: air conditioning and refrigeration condensate drains, condensate pump discharge lines and humidifier overflows.

Specifications:
  • Nominal Size: 1/2"
  • Specs

    –
    Application:

    HVAC

    Min. ID:

    .475"

    Max. ID:

    .495"

    Min. OD:

    .601"

    Max. OD:

    .619"

    ID:

    .485"

    OD:

    .610"

    Material:

    Vinyl

    Product Type:

    Vinyl Tubing

    Color:

    Clear

    Length:

    100 ft.

    Wall Thickness:

    .063"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Min. ID
    Max. ID
    Min. OD
    Max. OD
    CURRENT ITEM
    HVAC
    .475"
    .495"
    .601"
    .619"
    HVAC
    .475"
    .495"
    .601"
    .619"

    You May Also Need

    3/8" Clear Vinyl Tubing (100')
    SKU: 7-38
    DiversiTech

    Product Reviews

    4.81 out of 99 reviews
    97% would recommend this product
    4.81
    out of 99 Reviews
    97% would recommend this product
    WRITE A REVIEW
    5 star
    88%
    4 star
    8%
    3 star
    1%
    2 star
    3%
    1 star
    0%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Excellent tubing and no compressed parts of the roll!

    I use a lot of tubing in a product I manufacture. This is the most consistent tubing I have used. It is in an open roll and thus not compressed at all on a spindle like most other tubing I have used. Of the (12) 100 foot boxes sent, there was some slight variation in the inside diameter. One box was a little undersized and difficult to use, but the other ten boxes I have opened so far have been fine. This tubing is fairly stiff but not overly prone to kink when bent to a tighter radius. Altogether, I am happy with it, and just placed my second order of 1200'.
    VS

    Most Liked Negative Review

    Seemed fine but hose has failed me a number of times now

    Purchased hose a few weeks back great price, right length customer service was great. Unfortunately this hose has failed me 5 times now. Using hose transfer water 5gpm @60 psi on demand pump. hose should handle that just fine. Hose has blew out 5 times and has multiple bubbles in it.
    Showing 1-10 of 99 reviews

    Good tubing

    I use this tubing on HVAC condensate pumps with no problems. Very easy to work with and does not kink very easily.
    DB
    Richmond Ky.
    2 months ago
    Was this review helpful to you?

    No I would not buy this again

    The hose is built well, but it is not appropriate for indoor use. The hose had a terrible odor so it's only good for outdoor use or commercial uses in mechanical rooms. Supply House was very good and helpful in returning the item.
    Ed NY
    NY
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality product

    Fit & Works as it should. Would purchase again.
    Purchasing
    Hammondsport
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again!

    My husband used this to add a condensation pump to our furnace. It fit perfect!!
    d in kansas
    Kansas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Condensation pump exit line
    Tucker
    Sparta Ga.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what we needed.

    Just what we needed since our pump quit working. So since we were replacing that, the old tubing looked nasty so we replaced it too. It has a really strong smell though, but hopefully it will go away.
    Candy
    Barberton ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good stuff

    Great product. Great price.
    Customer
    My House
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes I would

    just what i needed
    chuckstarlite
    NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    holds up for heater drains

    we use it for our hvac systems does not collapse
    hvac solutions
    new jersey
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great service and excellent product for my application

    Purchased 2 100ft rolls to replace the 20 year old 3/8 tubing in my home. I have two Little Giant pumps in my basement and the old tubing had gone flat creating backpressure on the pumps. The run from each pump to exit the house is 70' and I have a 12 foot pump head height so it took a full day to thread the tubing. This tubing maintained its shape and never went flat even when I was tugging on it. After install everything checked out perfectly. I highly recommend this product.
    Fatcat
    Canton, Georgia
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    10 Questions
    10 Questions
    ASK A QUESTION

    Q: Can this be used as a water softener drain line?

    Asked by DWC 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    Sure, you can use this tubing as a water softener drain line.

    Was this review helpful to you?

    Q: Do you have a pressure rating on this product?

    Asked by Sid 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Its not rated for pressure.

    Was this review helpful to you?

    Q: What is the temp range of liquids this tubing can handle?

    Asked by Joe 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    The tubing is rated up to 140degrees.

    Was this review helpful to you?

    Q: What's the outer diameter of the 5/8 in. clear vinyl tubing?

    Asked by Charles 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The outer diameter of the 5/8" tubing is 771” O.D., the wall thickness is .073"

    Was this review helpful to you?

    Q: What is the OD or wall thickness of the 3/8" ID vinyl tubing?

    Asked by sue 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The OD is .495" (and the wall thickness is .06").

    Was this review helpful to you?

    Q: What is the OD or wall thickness of the 3/8" ID vinyl tubing?

    Asked by Sue 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The outside diameter of the tubing is 0.495". The wall thickness is 0.06".

    Was this review helpful to you?

    Q: Is this food safe?

    Asked by Randy 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    No, this product is not approved by the manufacturer for potable water or food applications.

    Was this review helpful to you?

    Q: I want bigger rolls of 3/8 inside diameter approx 1000 foot rolls is this possible

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    No, DiversiTech only offers 100-foot rolls in this size.

    Was this review helpful to you?

    Q: What is the OD or wall thickness of the 7/8" ID vinyl tubing?

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    It has an OD of 1.025" and a .075 wall thickness.

    Was this review helpful to you?

    Q: WHAT IS THE OD?

    Asked by VAUGHN 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The 1/4" I.D. tubing has a .360” O.D. and a .055" wall thickness.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy