Apply to be a TradeMaster!
Main product image of 3" x 100 Yds. Silver Woven Duct Strap
Magnifying glass
Hover image to zoom

3" x 100 Yds. Silver Woven Duct Strap

SKU:
710-103
Rating:
(0)
Q&A:
(0)
3" x 100 Yds. Silver Woven Duct Strap
Magnifying glass
Hover image to zoom
$37.98 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Woven
Product Highlight: Length (Feet)
300' Length
Product Highlight: Color
Silver
Product Highlight: Width (Inches)
3" Width

Description

–
Webbed duct strap processing high tensile and abrasion resistance. This can be used for flex duct as it is easy to cut and staple to joists. The product is chemical resistant.

3" x 100 Yds. Silver Woven Duct Strap

Specs

–
Length (Feet):

300'

Material:

Woven

Product Type:

Duct Strap

Color:

Silver

Width (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy