Apply to be a TradeMaster!
Main product image of 1-3/4" x 100 Yds. Silver Woven Duct Strap (UL Approved)
Magnifying glass
Hover image to zoom

1-3/4" x 100 Yds. Silver Woven Duct Strap (UL Approved)

SKU:
710-105
Rating:
(0)
Q&A:
(0)
1-3/4" x 100 Yds. Silver Woven Duct Strap (UL Approved)
Magnifying glass
Hover image to zoom
$15.53 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Woven
Product Highlight: Length (Feet)
300' Length
Product Highlight: Color
Silver
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Webbed duct strap processing high tensile and abrasion resistance. This can be used for flex duct as it is easy to cut and staple to joists. The product is chemical resistant.

1-3/4" x 100 Yds. Silver Woven Duct Strap (UL Approved)

Specs

–
Length (Feet):

300'

Material:

Woven

Product Type:

Duct Strap

Color:

Silver

Width (Inches):

1-3/4"

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1-3/4" x 100 Yds. Black Woven Duct Strap
SKU: 710-100
DiversiTech

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy