Shop Resideo Sale
Main product image of 10/4 Dryer Cord 30A, 125V/250V (4 Feet)
Magnifying glass
Hover image to zoom

10/4 Dryer Cord 30A, 125V/250V (4 Feet)

SKU:
89231
Rating:
(3)
Q&A:
(0)
10/4 Dryer Cord 30A, 125V/250V (4 Feet)
Magnifying glass
Hover image to zoom
$17.42 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
4'
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
125/250v

Description

–
Replacements Power Cords for household appliances and workside applications.

Dryer Cord 10/4 4ft, 30A@125V/250V

Specs

–
Cord Length:

4'

Product Type:

Power Cord

Amperage:

30

Voltage:

125/250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality cable

I recently bought a new electric dryer, and I needed this cable to connect it to power. The build quality seems very good and it installed without difficulty.
GregOfStroud
Stroudsburg, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, I'd buy again and again

Replacement cord
Arrow701
Hazen, ND
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

I have always been happy with the quality and service with Supply House products and this one did not disappoint .
Toolman
Strasburg, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy