Apply to be a TradeMaster!
Main product image of 3/4" x 5' Washing Machine Braided Hose Connector
Magnifying glass
Hover image to zoom

3/4" x 5' Washing Machine Braided Hose Connector

Brand:
Bluefin
SKU:
WMCP-60-075
Rating:
(6)
Q&A:
(0)
3/4" x 5' Washing Machine Braided Hose Connector
Magnifying glass
Hover image to zoom
$7.55 each
In Stock
In Stock
Get 777 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Size
3/4"
Product Highlight: Finish
PVC Coated Polyester Yarn
Product Highlight: Material
PVC
Product Highlight: Connection Type
Female Hose Connection

Specs

–
Length (Feet):

5'

Size:

3/4"

Finish:

PVC Coated Polyester Yarn

Material:

PVC

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Length (Feet)
Size
Finish
Material
Product Type
CURRENT ITEM
5'
3/4"
PVC Coated Polyester Yarn
PVC
Washing Machine Hose
5'
3/4"
PVC Coated Polyester Yarn
PVC
Washing Machine Hose

You May Also Need

72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
SKU: PLS1-72DW12-F
Plumbshop

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Washing Machine Braided Hose

3/4" x 5' Washing Machine Braided Hose Connector - Bluefin - WMCP-60-075 - Easy install SO much better then anything in your local big box stores.
Ed
PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Really nice hoses
Andy
Fl.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for purging your boiler loops of air.

I needed to add 10 gallons of Cryo-tek to my boiler system and then purge the loops. I added three of these to my glycol order and they were perfect for the task. Not to mention they were very affordable, well made and arrived in one day!
Planethill
Patterson, NY
3 years ago
Was this review helpful to you?

Impressive Product

Converting to SS braided hoses over rubber and these were perfect. The only downside was delivery took a day longer than stated and what we're accustomed to. Not the end of the world.
Doug
Ithaca, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

The product was as described, but more importantly, I ordered the hoses from my desk at a reasonable price and they arrived on schedule. And my customer was happy.
7 Services
Hartford, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hosers

Great price, quality, service and shipping..!!! I have told 20 people in the last month to join SupplyHouse.com They truly do take care of the customers. Thank you from all of us!!!
Hoser
Wyoming
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy